PANASONIC FV11VHL1 BATH FAN WHISPERWARM110 CFM 25W 1.0 SONE
Description
WhisperWarmâ„¢ ceiling mounted fan/heat/light/night-light combination with 1 sones. Rust proof paint with galvanized steel body. 4 inch diameter duct adaptor with built-in backdraft damper. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed motor rated for continuous run. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperWarm™ |
Item Name | Fan with Light and Heater | Flow Rate | 110 ft³/min at 0.1 in SP, 96 ft³/min at 0.25 in SP |
Duct Diameter | 4 in | Voltage Rating | 120 V |
Amperage Rating | 12.8 A | Power Rating | 25 W |
Frequency Rating | 60 Hz | Grille Length | 18-3/4 in |
Grille Width | 16-7/10 in | Housing Material | Galvanized Steel |
Mounting Type | Ceiling | Noise Level | 1 |
UPC | 782281134291 |
Packages
1 - UNIT - 1 |