
VENMAR VENTILATION 30 inch Broan Undercabinet Range Hood
Description
Under cabinet hood, 30 inch, 180 CFM, 7.5 Sones, 120 VAC, 1.7 A, White with black trim, 3-1/4x10 inch (V.H.) non-ducted installation, Ideal for use with any electric range.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Voltage Rating | 120 V | Amperage Rating | 1.7 A |
Wattage | 75 W | Air Flow | 180 ft³/min |
Noise Level | 7.5 | Number of Speeds | 2 |
Duct Size | 3-1/4 in x 10 in | Color | Black/White |
Dimensions | 6 in H x 30 in W x 18-1/4 in D | Series/Model | BP |
Frequency Rating | 60 Hz | Warranty | 1 yr |
For Use With | Any Electric Range | Includes | 3-1/4 in x 10 in Damper and Adapter |
Standards | HVI 2100 Certified | Application | For Light Cooking Habits |
UPC | 055321500647 |
Packages
1 - UNIT - 1 |