![nrl8002475](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141880495.jpg?preset=medium)
PAULUHN 800-2475 T8 120-277V 50/60Hz Cooper Crouse-Hinds Electrical Ballast High Output
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Pauluhn™ |
Item Name | Electronic Ballast | Type | High Output |
Voltage Rating | 120 - 277 V | Lamp Type | T8 |
Frequency Rating | 50/60 Hz | UPC | 662276496712 |
Packages
1 - UNIT - 1 |