
PASS & SEYMOUR 623 660W 600V Fluorescent Lampholder, White
Description
Snap-In, high output with plunger. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.• Diameter : 1.375"• Height: 1.88"• CSA Listing Info: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Fluorescent Lampholders |
Voltage Rating | 600 V | Wattage | 660 W |
Lamp Type | Fluorescent | Material | Thermoplastic |
Color | White | Standards | CSA Certified, UL Listed |
Application | For Residential Use | UPC | 785007666236 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 5000 - SKID -5000 |