Abbotsford
phigel3p32sc35m

PHILIPS LIGHTING 195750 17/32W 347V Electrical Flourescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:195750

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 347 V
Number of Lamps 3 Lamp Type 17/32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H

Packages

1 - UNIT - 1 10 - UNIT - 10 20 - UNIT - 20
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $42.98 / EA Eco fees: $0.15
Quantity EA