PHILIPS LIGHTING 192187 31/32W 347V Fourescent Magnetic Ballast
Description
Philips Advance Mark III energy-saving magnetic ballasts for T8 and T12/HO High Output fluorescent lamps deliver 10% energy savings over corresponding standard magnetic units while maintaining equivalent full light output. Mark III is ideal for all magnetically-ballasted lighting systems where T8 and T12 High Output lamps are used. Also operates F40T10.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic, Conventional, Encapsulated | Voltage Rating | 347 V |
Number of Lamps | 2 | Lamp Type | 31/32 W T8 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 60 mm W x 38 mm H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |