![phiicn3ttp40sc35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/229138926.jpg?preset=medium)
PHILIPS LIGHTING 195958 40W 120/277V Philips Centium Instant Start Electronic Fluorescent Ballast
Description
Centium high-frequency electronic ballasts offer all of the energy-saving properties of the standard electronic line plus the added benefits of low THD% and IntelliVolt technology (120–277V operation). The lamp striation reduction technology in Centium ballasts makes them compatible with energy-saving 25W and 28W T8 lamps, which are becoming very popular with customers looking to save energy and qualify for utility rebates.
Specifications
Brand Name | Philips Lighting | Sub Brand | CENTIUM |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt, Encapsulated |
Voltage Rating | 120 - 277 V | Number of Lamps | 3 |
Lamp Type | 4-Pin Long 2-Tube Compact Fluorescent | Power Factor | 0.98 |
Start Type | INSTANT START | Thermal Protection | Class I |
Housing Material | Metal | Dimensions | 241 mm L x 43 mm W x 30 mm H |
UPC | 781087065099 |
Packages
20 - UNIT - (20) | 1260 - SKID - 1260 |