
EGS ECP1523 15A 125V 2-Wire 3-Pole U-Line® Interchanger™ ECP Standard Plug
Description
Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 15 AMP, Voltage Rating: 125 VAC, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.
Specifications
Brand Name | Appleton | Sub Brand | U-Line™ |
Item Name | ECP Standard Male Plug | Type | ECP Standard Plug |
Number of Wires | 2 | Number of Poles | 3 |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
NEMA Rating | NEMA 7BCD, 9G | Material | Copperfree Aluminum |
For Use With | Any Standard Non-Explosionproof Receptacle as Well as U-Line Explosionproof Receptacles | Standards | Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G, Class III |
Application | For use in Areas Such as Refineries, Petrochemical Plants and Other Areas Subject to Where Ignitable Gases are Present | UPC | 781381249201 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |