![phiisb084846ei](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698970.jpg?preset=medium)
PHILIPS LIGHTING 503748 3.40Amp 20-277V Philips Advance SignPRO Electronic Fluorescent Sign Ballast, White
Description
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps.
Specifications
Brand Name | Advance | Sub Brand | SignPRO |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 120 - 277 V | Number of Lamps | 4 - 6 |
Lamp Type | T12/HO U-Shaped 8 - 48 ft Fluorescent | Start Type | Instant |
Frequency Rating | 50/60 Hz | Total Harmonic Distortion | 10% |
Minimum Starting Temperature | -20 °F | Dimensions | 9.64 in L x 1.69 in W x 1.13 in H |
Standards | Energy-Efficient, DOE Nov. 14, 2014 Compliant | Application | For Indoor and Outdoor Electronic Signs |
UPC | 781087135792 |
Packages
1 - UNIT - 1 | 126 - SKID - 126 |