Abbotsford
phirel3p32sc35m

SIGNIFY REL3P32SC35M 17/40W 120V F17-F40 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:REL3P32SC35M

Description

CENTIUM Series. Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a more sustainable lighting solution over standard T8 or T12 fixtures. Centium ballasts are an optimal choice for a broad range of new construction and retrofit applications within the commercial sector including general office lighting, conference, meeting, and board room applications, indirect and decorative lighting, and new fixture designs requiring smaller ballasts.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 V
Number of Lamps 3 Lamp Type 17/40 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H
UPC 781087101766

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $33.27 / EA Eco fees: $0.15
Quantity EA