
GM LIGHTING 96W 24V LineDRIVE XD Electronic LED MULTI-Dimmable Power Supply
Description
Multi-Dim LineDRIVE power supplies offer stable operation with standard line voltage and low voltage dimmer controls to make installation easy. Compatible with Triac, ELV, MLV and 0-10V dimmers for a wide array of applications. Dimming down to 1%.
Specifications
Brand Name | GM Lighting | Sub Brand | LineDRIVE |
Item Name | LED Power Supply | Type | Electronic, Multi-Dimmable, Auto-Reset |
Color | Black | Input Voltage | 120/277 VAC |
Input Current | 1.05 A at 120 V, 0.45 A at 277 V | Output Voltage | 24 VDC |
Output Current | 4 A | Output Power | 96 W |
Series/Model | XD Series | Material | Steel |
Frequency Rating | 50/60 Hz | Efficiency (%) | 78%, 76% |
Power Factor | >0.94 | Length | 8.29 in |
Width | 4.1 in | Height | 1.59 in |
Temperature Rating | -40 to 140 °F | Environmental Conditions | 5 - 95% |
For Use With | Triac, ELV, MLV and 0 - 10 V Dimmers | Standards | cULus Listed, UL 8750, CSA C22.2 No 250, UL Class 2, UL Type HL, FCC, 47CFR Part 15, Class B, Title 24 (JA8) Certified |
UPC | 849951019064 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |