
GM LIGHTING LTH-16. 200W 12VDC LTH Series Electronic LED Power Supply
Description
Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 81% typical efficiency. 16.7 Amps. 200 Watts. Fan cooled.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Electronic | Input Voltage | 120 V |
Output Voltage | 12 VDC | Output Power | 200 W |
Material | Metal | Frequency Rating | 47 - 63 Hz |
Length | 9 in | Width | 4 in |
Height | 2 in | Temperature Rating | 70 °C |
Includes | Screw Terminals and Mounting Feet | Standards | UL Listed |
UPC | 849951002417 |
Packages
1 - UNIT - 1 |