GM LIGHTING LTH24-8. 200W 24VDC LTH Series LED Electronic Power Supply
Description
LTH Power Supplies feature Universal A/C input, LED indicator for ‘power on’, 100% fully load tested, and 5 year warranty. Short circuit protection.(Recommended 40% to 80% loading on magnetic power supplies for optimal performance).
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Electronic | Input Voltage | 120 VAC |
Output Voltage | 24 VDC | Output Current | 8.4 A |
Output Power | 200 W | Material | Metal Enclosure |
Frequency Rating | 47 - 63 Hz | Efficiency (%) | 83 |
Connection Type | Screw Terminal | Length | 9 in |
Width | 4 in | Height | 2 in |
Mounting | Foot | Temperature Rating | 70 °C |
Environmental Conditions | Not Rated for Outdoor Use | For Use With | LEDTask™ 24 VDC Super High-Output Flexible LED Linear Ribbon |
Standards | RU/CE Certified | UPC | 849951002554 |
Packages
1 - UNIT - 1 |