![gmllthm200dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/316091262.jpg?preset=medium)
GM LIGHTING LTHM200-DIM 200W 12VDC LTHM Series LED Magnetic Dimmable Power Supply
Description
A hardwire 200VA LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (can be fully loaded). Auto reset thermal circuit breaker on the secondary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Magnetic Dimmable | Input Voltage | 120 V |
Input Current | 0.6 A | Output Voltage | 12 VDC |
Output Current | 8.05 A | Output Power | 200 W |
Material | Metal | Frequency Rating | 60 Hz |
Length | 10 in | Width | 4 in |
Height | 3 in | Mounting | Surface |
Standards | cULus Listed | UPC | 849951002479 |
Packages
1 - UNIT - 1 |