
GM LIGHTING LTHM200-DIM-24 200W 24VDC 24VDC LTH Series LED Magnetic Dimmable Power Supply
Description
A hardwire 200VA LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (can be fully loaded). Manual reset thermal 14A circuit breaker on the secondary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Magnetic Dimmable | Input Voltage | 120 V |
Input Current | 0.6 A | Output Voltage | 24 VDC |
Output Current | 8.05 A | Output Power | 200 W |
Material | Metal | Frequency Rating | 60 Hz |
Length | 8 in | Width | 4.1 in |
Height | 3.1 in | Mounting | Surface |
Standards | cULus Listed | UPC | 849951002585 |
Packages
1 - UNIT - 1 |