![gmllthm30dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257442.jpg?preset=medium)
GM LIGHTING LTHM30-DIM 30W 12VDC LTHM Series LED Magnetic Dimmable Power Supply
Description
Smallest dimmable Class 2 hardwire LED dimming magnetic power supply on the market that works with conventional low voltage magnetic wall mount dimmer with on/off switch. Features include compact size, high efficiency and excellent load regulation and no wattage de-rating under 100% load. There is no minimum load requirement for this transformer/ driver.(Recommended loading 40-80% for optimal performance.)
Specifications
Brand Name | GM Lighting | Item Name | LED Driver |
Type | Dimmable, Magnetic, Class-2, Auto Reset | Color | Powder Coated Black |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Current | 2500 mA | Output Power | 30 W |
Material | Epoxy Encapsulated Metal Enclosure | Frequency Rating | 60 Hz |
Connection Type | Screw | Length | 7-1/2 in |
Width | 2-1/8 in | Height | 1.75 in |
Mounting | Surface | Temperature Rating | 70 °C |
For Use With | Low-Voltage Magnetic Wall Dimmer with on/off Switch | Standards | ETL Listed |
Application | For Outdoor and Indoor use | UPC | 849951002431 |
Packages
1 - UNIT - 1 |