![gmllthm60dim24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285017022.jpg?preset=medium)
GM LIGHTING LTHM60-DIM-24 60W 24VDC LTH Series LED Magnetic Dimmable Power Supply
Description
Smallest dimmable Class II hardwire LED dimming magnetic power supply on the market that works with conventional low voltage magnetic wall mount dimmer with on/off switch. Auto reset thermal circuit breaker on the secondary side.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Magnetic, Transformer with Auto-Reset Protection | Input Voltage | 120 VAC |
Output Voltage | 24 VDC | Output Current | 2.5 A |
Output Power | 60 W | Frequency Rating | 60 Hz |
Length | 154 mm | Width | 65.8 mm |
Height | 59.182 mm | Mounting | Direct, Wall |
UPC | 849951002561 |
Packages
1 - UNIT - 1 |