
GM LIGHTING 25W 12VDC-120VAC LTP Series Cord and Plug Electronic LED Power Supply
Description
LED electronic Class II power supply with 2 prong cord and plug with inline on/off switch. 25 Watts. 12 VDC output. 120 AC input. Includes 18” DC jack. Fully enclosed in a plastic case.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver with 2-Prong Cord and Inline Switch |
Type | Electronic, Class-2 | Color | Black |
Input Voltage | 120 VAC | Output Voltage | 12 VDC |
Output Current | 2000 mA | Output Power | 25 W |
Material | Plastic | Cord Length | 72 in |
Length | 3-1/4 in | Width | 1-3/4 in |
Height | 1-1/4 in | Environmental Conditions | Not Rated for Outdoor Use |
For Use With | LEDTask™ LED Linear Ribbon Lighting | Includes | 18 in DC Jack |
Standards | UL Listed | UPC | 849951002363 |
Packages
1 - UNIT - 1 |