
GM LIGHTING LTP24-48. 48W 24VDC LTP Series LED Electronic Plug-In Power Supply
Description
LED electronic power supply with 3 prong cord and plug. 24 VDC output. 120 AC input.Construction: Power supply is in a fully enclosed plastic case. Standard type P1M plug. LED indicator for power on.Electrical: Output voltage 24 VDC. Short circuit, overload, over voltage and over temperature protections. 72” 3 prong cord and plug. 2.0 ampsLabel: UL listed. Not rated for outdoor use.
Specifications
Brand Name | GM Lighting | Item Name | LED Driver with 3-Prong Cord and Plug |
Type | Electronic | Color | Black |
Input Voltage | 120 VAC | Output Voltage | 24 VDC |
Output Current | 2000 mA | Output Power | 48 W |
Material | Plastic | Cord Length | 126 in |
Length | 4-5/8 in | Width | 2-1/5 in |
Height | 1-1/4 in | Environmental Conditions | Not Rated for Outdoor Use |
For Use With | LEDTask™ 24 VDC Super High-Output Flexible LED Linear Ribbon | Standards | UL Listed |
UPC | 849951002523 |
Packages
1 - UNIT - 1 | 34 - UNIT - 34 |