![dalbt12wdimled](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328160473.jpg?preset=medium)
DALS LIGHTING BT12DIMLED-IC 12W 12VDC 110-230VAC at 48-62Hz 1.17Amp Dimmable Power Supply, White
Description
Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used. AC-dimming supply (with TRIAC or ELV dimmer) Integrated junction box for hard wire installation, Fully isolated metal case - Cooling by air convection, Optimal dimming when used at 50% or more of total load. 2-year warranty
Specifications
Brand Name | DALS Lighting | Item Name | LED Hardwire Driver |
Type | Dimmable | Color | Gray |
Input Voltage | 100 - 230 VAC | Output Voltage | 12 VDC |
Output Power | 12 W | Series/Model | BT |
Material | Metal | Frequency Rating | 50/60 Hz |
Length | 8-1/4 in | Width | 1.81 in |
Height | 1.4 in | Temperature Rating | -30 to 45 °C |
Standards | ETL Listed | UPC | 775902017943 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |