
LIGHTHEADED LIGHTING 1.65 inch x 5.11 inch x 3.46 inch 15W 120V ELV LED Driver
Description
15W ELV LED Driver
Specifications
Brand Name | Lighthead Lighting | Item Name | LED Driver |
Type | ELV Dimming | Input Voltage | 120 V |
Input Current | 0.2 A | Output Current | 350 mA |
Output Power | 15 W | Series/Model | D |
Frequency Rating | 50/60 Hz | Efficiency (%) | 80 |
Power Factor | > 0.9 | Length | 130 mm |
Width | 88 mm | Height | 42 mm |
Temperature Rating | 50 °C | For Use With | 511 1W Millwork Puck, 3-620 Compact Eyelid, 3-600-T Compact Round, 3-610 Compact Square, 3-630 Draco, 2-230 Mini Aurora, 2-235 Mini Deep Aurora, 2-220 Mini Turno Trims |
Standards | cETLus Listed, UL60950-1, NEC Class 2, EN60598-A Class II, Harmonics complies with EN61000-3-2 and EN61000-3-3, UL Class 2 Approved |
Packages
1 - UNIT - 1 |