
LIGHTHEADED LIGHTING 1.77 inch x 6.61 inch x 2.63 inch 10W 120V ELV LED Driver
Description
D series - LED Driver ELV dimming. Dimmable 100–20%. Overload, underload, over-current, short-circuit, and auto recovery protection. Compatible with an array of ELV dimmers that are dimmable down to 20%120V 50/60Hz input, 0.15A. 85% efficiency at full load350mA constant current output. Power factor of
Specifications
Brand Name | Lighthead Lighting | Item Name | LED Driver |
Type | ELV Dimming | Input Voltage | 120 V |
Input Current | 0.15 A | Output Current | 350 mA |
Output Power | 10 W | Series/Model | D |
Frequency Rating | 50/60 Hz | Efficiency (%) | 85 |
Power Factor | > 0.7 | Length | 168 mm |
Width | 67 mm | Height | 45 mm |
Temperature Rating | 50 °C | For Use With | 511 1W Millwork Puck, 3-620 Compact Eyelid, 3-600-T Compact Round, 3-610 Compact Square, 3-630 Draco, 2-230 Mini Aurora, 2-235 Mini Deep Aurora, 2-220 Mini Turno Trims |
Standards | cETLus Listed, UL Class 2 E256806 |
Packages
1 - UNIT - 1 |