
RJCROSS ARCHITECTURAL 200W 24VDC Dimmable LED Driver
Description
Diffusion DLMULTI-024-200W is a Dimmable LED Driver that works with Forward / Reverse phase, ELV, Triac or 0-10V Dimmers
Specifications
Brand Name | RJCROSS | Item Name | LED Driver |
Type | Dimmable, Electronic | Input Voltage | 110 - 277 VAC |
Output Voltage | 24 VDC | Output Current | 8.33 A |
Output Power | 200 W | Length | 9.3 in |
Width | 4.1 in | Height | 1.7 in |
Temperature Rating | -40 to 85 °C | For Use With | Forward/Reverse Phase, ELV, Triac or 0 - 10 V Dimmers |
Application | For Indoor or Outdoor Applications | UPC | 660805024740 |
Packages
1 - UNIT - 1 |