Abbotsford
difslc002s

RJ CROSS ARCHITECTURAL 8 ft SLC-002S Series Low Profile Linear LED Channel

Price $34.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-002S

Description

Low profile linear LED channel, anodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. TECHNICAL SPECIFICATIONS:- Dimension: 17.1mm x 8mm- Aluminum Channel: Annodized aluminum extrusion- Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant- Length: 8 feet (2.44 meters)

Specifications

Brand Name RJCROSS Item Name Recessed Linear LED Channel
Type Low Profile Application For Coves, Top Kitchen Cabinet, Wardrobe, Shelving, Closets
UPC 660824614038

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought