
IP LIGHTING 30W 120V Dimmable Class II Hard Wire Power Supply
Description
Electrical System:• 120V, 30W dimmable Class II hard wire power supplies
Specifications
Brand Name | IP Lighting | Item Name | LED Hardwire Driver |
Type | Dimmable, Class-2 | Input Voltage | 120 V |
Output Power | 30 W | Length | 8-7/8 in |
Width | 5-1/8 in | Height | 2 in |
Standards | UL 1598, CSA C22.2 No. 250.0 |
Packages
1 - UNIT - 1 |