
LOTUS LED LIGHTS 24W Hard Wired Triac Dimmable Driver
Description
Hard Wired Triac Dimmable Driver 24W for AD-107T Ultra Slim LED Puck Light.
Specifications
Brand Name | Lotus LED Lights | Item Name | Power Supply |
Type | Class 2, Triac Dimmable, Hard Wired | Input Voltage | 120 VAC |
Output Voltage | 12 VDC | Output Current | 2 A |
Output Power | 24 W | Power Factor | >0.5 |
Length | 5 in | Width | 4 in |
Height | 1-1/4 in | Temperature Rating | -40 to 104 °F |
Standards | cETLus Intertek Listed | Application | For Damp Location |
UPC | 733447500061 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |