![litleddvrdim12v20w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338746211.jpg?preset=medium)
LITELINE 20W 12V Indoor Dimming LED Plug-In Driver, White
Description
Constant voltage dimmable driver. Class 2, 12V, 20W max. Suitable for indoor use only.
Specifications
Brand Name | Liteline | Sub Brand | CV Driver |
Item Name | LED Plug-in Driver | Type | Dimmable, Class-2 |
Color | White | Input Voltage | 100 - 240 V |
Output Voltage | 12 VDC | Output Current | 1.66 A |
Output Power | 20 W | Frequency Rating | 50/60 Hz |
Cord Length | 72 in | Connection Type | 5-Port Hub |
Power Factor | > 0.5 | Length | 140 mm |
Width | 46 mm | Height | 30 mm |
Mounting | Screw Mount | Temperature Rating | 0 °C to 40 °C |
For Use With | Liteline® 12 V LED Lighting Including UCP-LED Series Under Cabinet Pucks, 12 V LED Strips and A 12 V LED Tapes | Standards | cULus Listed |
Application | For Dry Location, Indoor Applications | UPC | 771250973382 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |