LITELINE LED-TP10-BK 12W 120V LED-TP10 Series LED Inline Driver, Black
Description
The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.
Specifications
Brand Name | Liteline | Item Name | LED Plug-in Driver |
Type | Non-Dimmable, Class-2, Inline | Color | Black |
Input Voltage | 100 - 240 VAC | Output Voltage | 12 VDC |
Output Power | 12 W | Frequency Rating | 50/60 Hz |
Cord Length | 6 ft | Length | 68 mm |
Width | 51 mm | Height | 25 mm |
Mounting | Screw Mount | For Use With | Liteline® 12 V LED Lighting, Including UCP-LED Series Undercabinet Pucks |
Standards | cULus Listed | Application | Indoor |
UPC | 771250910899 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |