Abbotsford
emr06jmlc722m

EMERGI-LITE 06JMLC72/2M 6V 72W JMLC Series Double-Head Mini Tungsten Battery Unit, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:06JMLC72/2M

Description

The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerationsSPECIFICATIONS:- Compact steel cabinet with corrosion-resistant undercoating - Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation - Universal Spider knockout pattern for junction box mounting - Fully automatic solid-state charger with test switch and AC-on pilot light - Sealed dust-proof transfer relay circuit and low-voltage disconnect - Long-life, maintenance-free sealed lead battery - NEXUS compatible

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Battery Unit Type Battery Unit
Input Voltage 120 VAC Output Voltage 6 VDC
Battery Type Lead-Calcium Housing Color White
Dimensions 12-3/4 in W x 9-1/8 in H Mounting Wall, Ceiling, Surface
Lamp Type (2) 9 W Tungsten Battery Run Time 30 min
Housing Material Steel Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 782683281326

Packages

1 - UNIT - 1