Abbotsford
emrpro2l

ABB CPRO-2-L 120V-347V Provider Series Battery Unit

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:CPRO-2-L

Description

The contractor will install the Emergi-lite Provider battery unit. The emergency lighting system shall consist of fully automatic equipment with two (2) emergency lighting heads. The emergency lighting heads shall require no tools for adjusting or aiming. Each unit shall contain a fully automatic, solid-state charger with test switch and AC-on pilot lights. The unit shall contain a sealed transfer circuit and low-voltage disconnect circuit. The battery unit may come with laser option designed to guide patrons through the path of egress. The unit shall be CSA C22.2 no 141.

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture with 2 Head Dimensions 11 in W x 5-1/2 in D x 5 in H
Standards CSA C22.2 No. 141 Certified Application Commercial

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $352.83 / EA Eco fees: $0.15
Quantity EA