![lum8600043l](/images/no-image-en.png)
THOMAS & BETTS. 860.0043-L 12VDC 50AH Emergency Lighting Battery Replacement, Seal Lead Calcium
Description
EMERGENCY LIGHTING BATTERIES: Long life and reliable replacement batteries for a Light Alarms 860.0043-L Emergency Light Battery .
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Type | Replacement | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 5000 mAh |
Dimensions | 5-1/2 in L x 9 in W x 8 in H | UPC | 784170033319 |
Packages
1 - UNIT - 1 |