
THOMAS & BETTS. 860.0024-L 12VDC 30AH Emergency Lighting Battery Replacement, Seal Lead Calcium
Description
EMERGENCY LIGHTING BATTERIES: Long life and reliable replacement batteries for a Light Alarms 860.0024-L Emergency Light Battery .
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Battery |
Type | Dry, Traction | Chemical System | Sealed Lead Acid |
Nominal Voltage | 12 V | Nominal Capacity | 3000 mAh |
Dimensions | 198.12 mm L x 132.08 mm W x 157.988 mm H | UPC | 784170033180 |
Packages
1 - UNIT - 1 |