Abbotsford
stnslb121002n09t

STANPRO SLB12100-2N09T 100W 12VDC SLB Series Steel Battery Unit with 2 PAR18 Lamps, White

Price $472.34 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLB12100-2N09T
Documents Documents

Description

The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Fixture with 2 Head
Type lead-acid Battery unit Application Indoor

Packages

1 - UNIT - 1