
ACUITY 267TK5 2 ft x 2 ft CPX Series LED Panel
Description
CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budgetconscious school, commercial office, or small retail footprint projects.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | Non-Configurable, Switchable |
Voltage Rating | 120 - 347 V | Fixture Wattage | 37.5/35.8/37.3 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-EVZKA7 | DLC Class | Premium |
DLC Version | 5.1 | Series | CPX |
Light Output | 110.2/127.5/112.9 lm/W | Average Life | 60000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | >80 |
Lens Type | Stain White | Lumens | 4131/4564/4212 lm |
Enclosure Type | IP5X | Mounting Type | Recessed |
Housing Material | Aluminum | Dimensions | 2 x 2 ft |
Standards | DLC Listed, CSA, NOM, NSF Certified | Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces |
UPC | 194994371854 |
Packages
40 - UNIT - 40 | 80 - SKID - (80) |