![stnslc123602n09t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036165.jpg?preset=medium)
STANPRO SLC12360-2N09T 360W 120/347VAC 12VDC SLC Series Steel Battery Unit with Two PAR18 Tungsten Lamps, White
Description
The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit with 2 Heads |
Type | Automatic Self-Test | Includes | (1) Battery, (2) PAR18 Lamps |
Application | For Indoor use | UPC | 874046005011 |
Packages
1 - UNIT - 1 |