
AIMLITE 2W 12V Double-Head RMSM Commercial Thermoplastic PAR18/MR16 Remote, White
Description
The RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Aimlite | Item Name | Remote Lighting Fixture |
Type | Mini | Housing Color | White |
Lamp Wattage | 2 W | Lamp Type | PAR18/MR16 LED |
Series/Model | RMSM | Housing Material | Thermoplastic |
Input Voltage | 12 VDC | Standards | CSA Certified to C22.2#141-15, Meets Requirements of ICES-005 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 48 - UNIT - 48 | 384 - SKID - 384 |