
AIMLITE CORP EBST12-2L 12VDC 72W EBST12-2L Series WAY2GO Steel Battery Unit
Description
The commercial EBST-2L/EBST12-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.
Specifications
Brand Name | Aimlite | Item Name | Emergency Light Fixture with Test Button Switch |
Lamp Wattage | 2.5 W | Fixture Wattage | 72 W |
Lamp Type | LED | Housing Material | Steel |
Input Voltage | 6 - 12 VDC | Number of Lamps | 2 |
Warranty | Limited Lifetime |
Packages
1 - UNIT - 1 |