Abbotsford
lumrg12s722ld7

THOMAS & BETTS. RG12S722LD7 72W 12V 120-347VAC RGS Series Double Head 4W MR16 LED Battery Unit, White

Price $415.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RG12S722LD7
Documents Documents

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.PRODUCT FEATURES:• Rugged steel cabinet with corrosion-resistant undercoating• Removable front panel on cabinet provides easy access and allows the unit to be mounted at ceiling height• Solid-state pulse-type charger – current-limited, temperaturecompensated, short-circuit proof and reverse-polarity protected.• Unit comes standard with electronic lockout and brownout circuits• Sealed dust-proof transfer relay, test switch and LED indicator lights• Long-life, maintenance-free Lead-Acid battery• Standard 120/347VAC input voltage with line cord kit• Meets exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Housing Color Black
Lamp Wattage 4 W Fixture Wattage 4 W
Lamp Type (2) MR16 Not Exchangeable LED Battery Type Lead-Acid
Mounting Ceiling/Wall/Surface Housing Material Steel
Input Voltage 120 - 347 VAC, 12 V Battery Number of Lamps 2
Includes Lamp Guard, Connection Cord and Plug Standards CSA
Application Institutional, Industrial, Commercial, Hospitality UPC 624616257513

Packages

1 - UNIT - 1