
SIEMENS CANADA 44 inch x 20 inch x 5-3/4 inch NEMA 1 Panelboard Box
Description
Panelboard box for use with type 1, 3 phase 4 wire 250 A panelboard, 20x5.75x44 inch.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Enclosure without Ground Bus | Type | Single Door |
Width | 20 in | Depth | 5-3/4 in |
Height | 1118 mm | Cover Type | Closed |
Gauge | 16 | NEMA Rating | NEMA 1 |
Mounting Type | Surface | Material | Steel |
Finish | Powder Coated | Color | Gray |
For Use With | Lighting Panels | Includes | Box and Hardware, Lock |
Standards | PB1, UL50, 50E, 67 | Application | For Outdoor use |
UPC | 662862008633 |
Packages
1 - UNIT - 1 |