![lumrgc722ld1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142602410.jpg?preset=medium)
T&B RGC722LD1 Emergency Light Fixture Battery Unit 4 W LED 2 Lamps 6 V Battery
Description
Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 72W, self-powered, Colour: factory white, 120VAC, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, line cord, Head Style: standard, Battery Run Time: 30 minutes
Specifications
Brand Name | ABB | Item Name | Emergency Light Fixture |
Type | Battery Unit | Lamp Wattage | 4 W |
Lamp Type | 4 W LED | Mounting | Wall |
Housing Material | Steel | Input Voltage | 6 V Battery |
Number of Lamps | 2 | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 624616266584 |
Packages
1 - UNIT - 1 |