
ABB CMPC-L Series Thermoplastic Pictogram Combo Unit
Description
Plastic pictogram combination unit, 3.6 volt with 2 watt LED heads,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 2000mAH,Lamps: 2 x 2W LED Max:27W,Emergency operation time: 2 hours
Specifications
Brand Name | ABB | Item Name | Combination Pictogram Exit Sign |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2 W |
Lamp Type | 3.6 V LED | Legend | RUNNING MAN |
Number of Faces | 1 or 2 | Mounting | Universal |
Housing Material | Thermoplastic | UPC | 624616364907 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |