
THOMAS & BETTS. RGS36DTF2LHQ8WAT 36W 6V 120/347VAC RGS Series No Heads Large Halogen Bi-Pin Battery Unit (Auto-Test), White
Description
The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.
Specifications
Brand Name | ABB | Item Name | Emergency Light Fixture with Automatic Self Test |
Type | Battery Unit | Lamp Wattage | 8 W |
Fixture Wattage | 36 W | Lamp Type | Halogen (Lamp Included) |
Battery Type | Lead-Acid | Dimensions | 32.9 mm L x 29.5 mm W x 12.7 mm H |
Mounting | Wall | Housing Material | Plastic |
Input Voltage | 6 V Battery | Number of Lamps | 2 |
Standards | CSA | Application | Institutional, Industrial, Commercial |
UPC | 624616181610 |
Packages
1 - UNIT - 1 |