
STANPRO ET-2WH 6W 6VDC ET-2 Series Thermoplastic LED Emergency Light, White
Description
The Stanpro ET-2 is a decorative emergency light which will fit well in any commercial application. The ET-2 emergency light comes with two 3W LED lamps for emergency mode. The housing is made of injection-moulded thermoplastic polycarbonate. The light direction can be easily adjusted without removing the lens. Its design also makes it suitable for damp locations.
Specifications
Brand Name | Stanpro | Item Name | Decorative Emergency Light |
Housing Color | White | Lamp Wattage | 3 W |
Fixture Wattage | 30 W | Emergency Illumination Time | 90 min |
Lamp Type | LED | Battery Type | 6 V Sealed Lead-Acid Ni-Cad |
Dimensions | 9 in W x 2-5/8 in D x 5-5/8 in H | Mounting | Universal |
Housing Material | Thermoplastic Polycarbonate | Input Voltage | 120/347 VAC, 6 VDC |
Frequency Rating | 60 Hz | Number of Lamps | 2 |
Special Features | 24 hr Recharge Time | Includes | (2) Bulbs |
Standards | UL Listed, CSA Certified to C22.2 #141 | Application | Indoor, Commercial and Damp Location Uses |
Packages
1 - UNIT - 1 |