
STANPRO SLA-2L 36W 6VDC SLA-2L Series “EASY OUT” Steel Battery Unit, White
Description
The commercial SLA-2L Series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.
Specifications
Brand Name | Stanpro | Item Name | Emergency Light Fixture |
Type | lead-acid Battery unit | Housing Color | White |
Lamp Wattage | 2 W | Fixture Wattage | 36 W |
Lamp Type | (2) 2 W PAR18 Not Exchangeable LED | Dimensions | 311.15 mm W x 262.763 mm H |
Mounting | Wall | Housing Material | Plastic |
Input Voltage | 120 - 347 V, 6 V Battery | Number of Lamps | 2 |
Application | Indoor |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |