
AIMLITE CORP RMSM1-06V2WLJWHT 2W 6VDC RMSM Series Single Head LED Mini Remote, White
Description
PAR18/MR16 Mini Remote LED provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.
Specifications
Brand Name | Aimlite | Item Name | Emergency Lighting Remote Head |
Type | 1-Head, Adjustable, Mini | Housing Color | White |
Voltage Rating | 6 V | Lamp Wattage | 2 W |
Dimensions | 2.8 in OD x 9.35 in L x 4.43 in H | Lamp Type | PAR18/MR16 LED |
Mounting | Canopy | Series/Model | RMSM |
Housing Material | Thermoplastic | Standards | CSA C22.2 No. 141-15 Certified, Meets ICES-005 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 384 - SKID - 384 |