
THOMAS & BETTS. MP1BLD-C 3W 6-12V MP-BLD Series Built-In Micro LED Lamp Remote Fixture, White
Description
PRODUCT FEATURES:- 6 to 12V, 3W LED each head - Fire-retardant thermoplastic - 300o rotation - CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Item Name | Micro LED Lamp Remote Fixture |
Type | Single Head | Housing Color | White |
Voltage Rating | 6 - 12 V | Lamp Wattage | 3 W |
Dimensions | 5 in L x 3-1/4 in W x 6 in H | Lamp Type | (1) LED |
Mounting | Canopy | Series/Model | MP-BLD |
Housing Material | Thermoplastic | Standards | CSA 22.2 No. 141-15 Certified |
UPC | 624616359835 |
Packages
12 - UNIT - (12) |