
THOMAS & BETTS. MT112V9W 12V 9W MT Series Single-Head Micro Tungsten Wedge Base Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Lamp Head |
Type | Symmetric, 1-Head | Housing Finish | Matt |
Housing Color | White | Voltage Rating | 12 V |
Lamp Wattage | 9 W | Dimensions | 67 mm OD x 129 mm L x 127 mm W x 82 mm H |
Lamp Type | Tungsten | Housing Material | Plastic |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616000492 |
Packages
1 - UNIT - 1 |