Abbotsford
lumgrawspn3r

THOMAS & BETTS. GRAWSPN3R 120/347VAC GRANDE Series Self-Powered Ni-Cd Exit Sign, White

Price $123.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:GRAWSPN3R
Documents Documents

Description

PRODUCT FEATURES:• Durable, injection-molded, thermoplastic housing• Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate.• Universal, field-selectable snap in/out chevrons• Indirect refractive technology provides bright, even illumination• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years• Energy efficient – consumes less than 3.5W• Normal AC and emergency DC operation with dual AC input of 120V/347V and universal DC input of 6V to 48V• Comes with the lumacell EZ2 canopy for quick & easy installation.• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Acrylic Plate, Self-Powered Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 3 W
Dimensions 32.8 mm L x 22.9 mm W x 5 mm H Lamp Type Not Exchangeable LED
Legend Exit Letter Color Red
Number of Faces 1 Battery Type Nickel-Cadmium
Mounting Ceiling/Surface Housing Material Plastic
Standards CSA UPC 624616223471

Packages

1 - UNIT - 1 6 - UNIT = 6 8 - UNIT - 8
Customers who bought this item also bought