
STANPRO 200W 12VDC SLC Series Steel Battery Unit, White
Description
The SLC series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Lamp Head |
Type | Battery unit | Voltage Rating | 120/347 V |
Lamp Wattage | 160 to 360 W | Lamp Type | Tungsten |
Housing Material | Steel | Application | Indoor Applications |
Packages
1 - UNIT - 1 |