
STANPRO SLA12072-2N09T 72W 12VDC SLA Series Commercial Steel Battery Unit with 2 PAR18 Lamps, White
Description
The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Light Fixture with Test Button Switch |
Type | lead-acid Battery unit | Housing Color | White |
Lamp Wattage | 9 W | Fixture Wattage | 72 W |
Lamp Type | (2) 9 W PAR18 Halogen | Battery Type | Lead-Acid |
Dimensions | 311.15 mm L x 75.565 mm W x 149.22 mm H | Mounting | Ceiling/Surface |
Housing Material | Steel | Input Voltage | 12 V Battery |
Number of Lamps | 2 | Application | Indoor |
Packages
1 - UNIT - 1 |